3M™ Venting Tape 394, White, 51 mm x 33 m, 0.13 mm

Article no.: 7000048566
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048566
EAN / GTIN 50021200137926
Manufacturer number 7000048566

Description

Version:

Product Colour: White
Meets most outgassing requirements for foam-in-place insulation processes
Overall Length: 32.91 m
Overall Width: 50.8 mm

Description:

Our 3M™ Vent Tape 394 features a unique, non-woven synthetic backing with high air/gas permeability, good burst strength and solids barrier for minimal voids and less clean up.

Feature:

Features a unique non-woven porous backing that has high air/gas permeability
Meets most outgassing requirements for on-site foam insulation processes.
Pressure sensitive adhesive holds strong to a wide variety of surfaces
Commonly used for outgas venting in appliance manufacturing

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart