Scotch-Brite™ Deburring Wheel DB-WL, 203 mm x 25 mm x 76.2 mm, 8S MED

Article no.: 7000046085
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 Piece
  • Order steps: 3 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 7000046085
EAN / GTIN 50048011187636
Manufacturer number 7000046085
L-Number L51710 710
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use our hard, aggressive Scotch-Brite™ Deburring Wheel for a variety of deburring tasks and surfaces. Our silicon carbide wheels are of a hard 11 density rating, in medium and fine grades. They are effective in light to medium edge deburring on carbon steels, stainless steel, titanium and soft metals. The convolute and non-woven design of our Scotch-Brite™ deburring wheels provides a consistent abrasive action over flat or irregular surfaces throughout the entire wheel life. Our wheels are hard and durable, making them ideal for deburring stamped or laser cut parts, cleaning or finishing after belt sanding, reducing gouging of the base material. They offer a superior finish, which may eliminate the need for further final finishing steps. They use extra sharp silicon carbide abrasive grain, a synthetic material typically used for low pressure applications such as paint finishing and preparation. Silicon carbide breaks down faster than aluminium oxide, for a finer finish. The open web material runs cool and resists loading, limiting clogging of the fibres. Together with the continual breakdown of fibres in the web to reveal fresh minerals, this keeps the high cutting performance of the minerals. The result is an extremely long service life. Scotch-Brite industrial abrasives are unique surface conditioning products that comprise of abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with fibres in this way creates an abrasive system that delivers consistent results for the product lifespan. Use Scotch-Brite products to enhance productivity while reducing the need for cleaning chemicals and wire brushes. From aesthetic finishing to weld blending, deburring, and more, they work fast and deliver consistent results, part after part.

Advantage:

  • Hard density conformable wheel performs effective burr removal without undercutting the workpiece
  • Convolute construction keeps the wheel running smooth, producing consistent results
  • Scotch-Brite™ non-woven material resists loading and continuously supplies fresh abrasives for continuous cutting action
  • Resulting finish may negate subsequent conditioning steps
  • Minimises heat build up to reduce risk of discolouration and warping on heat sensitive substrates
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks

Recommendation:

  • Use for a variety of deburring tasks
  • Suitable for light to medium edge deburring on carbon steels, stainless steel, titanium
  • For use on soft metals including aluminium, copper and brass, composites, plastics and glass

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart