3M™ PELTOR™ PTT Adapter for Motorola™ DP3000, DP4000, MotoTrbo, FL5063

Article no.: 7000039661
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000039661
EAN / GTIN 07318640051591
Manufacturer number 7000039661

Description

Version:

Specifications Met: CE Approved
Product Type: Push-to-Talk Adapter
Product Colour: Black
Design allows for either belt or shoulder mounting
For use with PTT Adapter for Kenwood™ TK3101/TK3102/250/350 Funkey communication radios

Description:

3M™ Speedglas™ Welding Helmet Head Rests replaces the cushion part of 3M™ Speedglas™ Headband Series 9100 or Series G5.

Feature:

PTT Adapter for radio communications
Designed for easy of use even when wearing gloves
Push-to-Talk (PTT) button
Clamp can be twisted 360 Degree for ease of use
Design allows for either belt or shoulder mounting

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart