Scotch® General Purpose Filament Tape 8956, White, 50 mm x 50 m, 0.12 mm, Restricted

Article no.: 7000035363
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 18 Piece
  • Order steps: 18 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000035363
EAN / GTIN 08000280442356
Manufacturer number 7000035363
L-Number L01310 407
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Additional security: Due to filaments in length, the tape does not break easily in the horizontal section.

Feature:

  • Colour: Translucent
  • Total Thickness [mm]: 0.120
  • Backing Material: ″Polypropylene Film, Fibreglass Reinforced″
  • Adhesive Type: Synthetic Rubber Resin
  • Peel Strength [Newton/25 mm]: 20.0
  • Tensile Strength [Newton/25 mm]: 650
  • Elongation at Break: 6%

Advantage:

  • It guarantees a good closure on very large boxes (household appliances for example).
  • High tensile strength.
  • Good shear strength.
  • Good support for a wide range of applications
  • Resists abrasion and moisture.
  • Features a hand break to add tension to the tape roll, up to 25 mm

Recommendation:

  • Light-duty strapping, bundling, and reinforcing appications
  • Box closing and reinforcing
  • Sealing and palletising

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart