Scotch® Rubber Splicing Tape 23, 19 mm x 9.15 m, Bulk

Article no.: 7000034804
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 90 pieces
  • Order steps: 90 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000034804
EAN / GTIN 17891040227195
Manufacturer number 7000034804
L-Number L01310 969

Description

Version:

Product Colour: Black
Overall Length: 9.15 m
Overall Width: 19 mm

Description:

Scotch® Rubber Splicing Tape 23 is a highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape for electrical applications. Our tapes can be used for insulation in low or high voltage applications and in joints up to 69 kV.

Feature:

Self-fusing, ethylene propylene rubber backing and highly conformable, rubber-resin adhesive
Temperature rated for continuous adhesion to 90°C
Stretch up to 100% for void-free, moisture-resistant insulation
Special polyester liner keeps tape protected and clean during application
Non-vulcanising and shelf stable
ASTM Approved & RoHS 2002/65/EC Compliant

Note:

Ideal for moisture sealing electrical connections

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart