3M™ Aura™ Particulate Respirator, FFP3, Unvalved, 9330+

Article no.: 7000034741
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 240 pieces
  • Order steps: 240 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Partikelfiltermaske

Identification numbers & Classifications

Article number 7000034741
EAN / GTIN 04046719487530
Manufacturer number 7000034741
L-Number L01110 104

Description

Version:

Specifications Met: CE Approved// EN 149:2001+A1:2009 FFP3 NR D
Unique 3-panel design: Accommodates greater facial movement during speech
Embossed top panel: Reduces fogging of eyewear
Case Quantity: 240
Recommended Industry: Agricultural

Description:

3M™ Spare Harness PV-947 for PV-300E Powered Air Respirator

Feature:

Original 3-panel design allows for greater facial movement
Low resistance filter technology helps you breathe more easily
Sculpted upper panel conforms to the nose and contours of the face for an effective seal
Embossed top panel helps reduce eyewear fogging
Chin tab designed for ease of positioning and adjustment
Easy to store away with flat-fold design and individual wrapping
Colour-coded headbands for easy identification: red for FFP3 (NFP 50)
Sculpted nose panel helps conform to the nose and contours of the face and helps to improve compatibility with 3M eyewear
Maximum usage level: Up to 50 x TLV

Note:

Wide variety of industrial applications and other hazardous environments

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart