3M™ VHB™ tape 4905

Article no.: 7000033113
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000033113
EAN / GTIN 04001895593901
Manufacturer number 7000033113
L-Number L01310 1447

Description

Version:

Product Colour: Transparent
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 66 m
Overall Width: 6 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

3M™ VHB™ Tape 4905 is a clear, 0.5mm thick, acrylic VHB tape. It is colourless making it ideal for bonding transparent materials or for applications where a coloured bond line is unacceptable.

Feature:

Transperent, 0.5 mm, general purpose acrylic adhesive and firm acrylic foam core
Clear construction allowing joining of transparent material and virtually invisible bondline
Strong and durable bonds to a wide variety of high to medium surface energy substrates like paints, metals and glass, acryl glass (PMMA), polycarbonate
Superior outdoor performance, UV and solvent resistance
High aging resistance
Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Clear material is ideal for joining transparent material

Note:

Joining transparent material
Mount backlit translucent signs
Bond lens window to housing
Bond of decorative material, trim, attachments
Bond of nameplates, logos and signs

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart