3M™ Laser Markable Label Stock 7848, Silver/Black, 120 mm x 300 m, 0.06 mm

Article no.: 7000032796
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000032796
EAN / GTIN 04001895557590
Manufacturer number 7000032796
L-Number L01310 38

Description

Version:

Product Colour: Black
Engraved inscription provides long term readability
Overall Length: 300 m
Overall Width: 120 mm
Outstanding resistance to chemicals and harsh environments

Description:

3M™ Laser Markable Label Stock 7848 is our 62 micron, matt silver/black, high resolution, modified two-layer acrylate label stock.

Feature:

High resolution for detailed information
Very good weather resistance
Durability for indoor and outdoor use
Withstands high temperatures up to 200 °C

Note:

For laser marking applications
Use for indoor and outdoor environments
For gluing around corners, edges and shapes
Laser engraving enables high resistance to weathering and aging

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart