3M™ Safety Overspectacles, Anti-Scratch, Amber Lens, 2802

Article no.: 7000032494
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7000032494
EAN / GTIN 04046719305766
Manufacturer number 7000032494
L-Number L01110 179

Description

Version:

Overspectacles designed to fit over most users prescription glasses with minimal interference
Strong polycarbonate lens with anti-scratch coating for durability
They offer an excellent coverage and field of vision, combined with a high level of protection against impacts
Adjustable 4 temple lengths for optimal comfort and fit
Inclinable lens for easy adjustment and maximum comfort

Description:

3M™ Safety Overspectacles 2800 Series are our over-eyewear safety spectacles featuring inclinable lenses and four low-profile temple lengths. Our strong polycarbonate lens comes with an anti-scratch coating.

Feature:

Over The Glass (OTG) range designed to fit over most prescription glasses
Excellent coverage and field of vision, combined with a high level of protection against impacts
Adjustable ratchet temples to adjust the lens for facial features and eyeglass position
Four adjustable low-profile temple lengths to ensure an optimal fit
Green IR 5 lens filter available popular for gas welding and metal cutting

Note:

Goggles with welding protection IR5 UV, AS, polycarbonate, green
Laboratory use - chemical industry, pharmaceuticals, medical sector
Mechanical work

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart