3M™ Vinyl Tape 471, Orange, 51 mm x 33 m, 0.14 mm

Article no.: 7000028854
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 Piece
  • Order steps: 24 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000028854
EAN / GTIN 50021200043128
Manufacturer number 7000028854
L-Number L01310 198
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Vinyl Tape 471 sticks on contact to a wide variety of surfaces for fast application with no dripping, drying, or cleanup necessary, and removes cleanly, leaving no sticky residue. Our vinyl tape is highly conformable, making it easy to apply to curved areas as well as rough or uneven surfaces. Available in many distinctive colours, the tape can be used in temperatures ranging from 4.44 °C – 76.66 °C. Vinyl tapes are used to clearly mark lanes, corridors and hazardous or no-go areas in factories, warehouses, and hospitals. Using vinyl tape for lane marking instead of painting eliminates the need to ventilate paint solvents, and since vinyl tapes can be removed quickly and cleanly, they are also a faster, more versatile, and less costly option than painting. These rugged tapes are also used in automotive maintenance and repair, construction, marine, commercial vehicle, and other industries. Recommended applications: • Lane and safety marking applications • Temporary surface protection • Anodising and electroplating • Fine line paint masking • Colour coding • Canister and storage container sealing • Bundling and reinforcing • Decorating

Feature:

  • Colour: Black, White, Red, Yellow, Blue, Clear, Green, Orange, Brown
  • Total Thickness [mm]: 0.140
  • Backing Material: Vinyl
  • Adhesive Type: Rubber
  • Peel Strength [Newton/25 mm]: 6.3
  • Tensile Strength [Newton/25 mm]: 68
  • Elongation at Break: 130%
  • Temperature Use Range: 4°C to 77°C

Advantage:

  • Maintains its colour when exposed to abrasion, wear and many solvents
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • Ideal for use on curved and irregular surfaces
  • Easy to apply, excellent holding strength on many surfaces
  • Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
  • Available in a wide variety of vivid colours and sizes

Recommendation:

  • Lane and safety marking
  • Marking of equipment pitch points or gears for warning purposes
  • Colour code piping, tools, instruments, etc.
  • Protect parts, equipment or products from abrasion
  • For taping, wrapping or sealing many curved or convex surfaces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart