Version:
Product Colour: Transparent
Great for non stick applications
Overall Length: 33 m
Overall Width: 342.9 mm
Flame retardant to UL® 510
Description:
3M™ PTFE Film Electrical Tape 60 is a PTFE film backed electrical tape. This flame retardant tape is suitable for use on high temperature coils, wire harnesses and capacitors where high dielectric and breaking strength are required. This tape is 600V rated and withstands a temperature range of 32 to 356 °F (0 to 180 °C).
Feature:
Resistant to chemicals as well as high arcs
Suitable for use on high-temperature coils, wire harnesses and capacitors
PTFE film backing for use in applications that require minimum shrinkage and stability
Aggressive rubber resin adhesive
Flame-retardant
Withstands a temperature range of 32 to 356 °F (0 to 180 °C)
UL Listed and RoHS 2002/65/EC Compliant
Note:
Conductor / cable bundling and fixing
Cover banding for coils and capacitors
Cover protection in high temperature applications