Scotch-Brite™ Light Deburring Wheel , 203 mm x 25.4 mm x 76 mm, 8S FIN

Article no.: 7000000733
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Compact disc

Identification numbers & Classifications

Article number 7000000733
EAN / GTIN 50048011016790
Manufacturer number 7000000733

Description

Version:

Provides a clean and economical system for removing fine burrs, resulting in a polished finish
Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
Non-woven web runs cool and lessens impact on heat-sensitive materials
Unique resin system produces less smearing, reducing clean and prep time
Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass

Description:

Scotch-Brite™ Light Deburring Wheel is a smooth running, convolute-constructed wheel that provides a clean system for light deburring, polishing, and finishing. Our wheels are made for soft construction and smooth operation, requiring less effort by the operator than a harder wheel.

Feature:

Easy machining of contoured workpieces
Consistent work result during the entire service life
Uniform, reproducible finish
No change in workpiece geometry
Cost savings due to reduced set-up and non-productive times
Time and cost savings
Particularly suitable for use on machine systems

Note:

Use to provide a clean system for light deburring, polishing, and finishing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart