uvex 1 G2 Low shoes S1P Black/Blue Widths 14 Sizes 36

Article no.: 6834436
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
  • Protection class: S1P
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Protection class S1P
EU shoe size 36
Colour schwarz / blau
Type of product Safety shoes

Identification numbers & Classifications

Article number 6834436
EAN / GTIN 4031101833279
Manufacturer number 6834436

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex 1 G2
  • Product type: Low shoes
  • Search colour (filter): Black/Blue
  • Protection class: S1P
  • Gender: Women/Men
  • Sizes: 36
  • Fastening: Quick-release elastic shoe laces
  • Brand: uvex
  • Toe cap: uvex xenova® plastic cap
  • Insole: uvex 1 G2 comfortable climatic insole
  • Outer material: Textile uvex x-dry knit
  • Slip resistance: SRC
  • Sole: uvex 1 G2 TPU
  • Widths: 14

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart