Needle nose pliers

Article no.: 6725480
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 6725480
EAN / GTIN 4010886672549
Manufacturer number 6725480
L-Number L60160 4240

Description

Description:

  • Extra long, half round jaws, with cut
  • ESD = electrostatic discharge protection

Feature:

  • 1000 V insulated: no
  • ESD Yes/No: no
  • Handle design [inch]: ESD 2K handle covers
  • Jaw length L3 [mm]: 39 mm
  • Jaw shape: flat round jaws
  • Joint types [mm]: Inserted joint
  • Material: Special heat-treated steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: Polished steel
  • Total length [mm]: 155 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart