Circlip pliers f.internal rings straight 8-13mm

Article no.: 6703240
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 6703240
EAN / GTIN 4010886670323
Manufacturer number 6703240
L-Number L60160 614

Description

Description:

  • DIN 5256 Form C
  • Straight tips
  • Forged GEDORE chrome-vanadium special hardened and tempered steel
  • Precision machined, oil hardened and annealed
  • Black, with blue dipped handles

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Head length [mm]: 41 mm
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium heat-treated steel
  • Non-sparking version: no
  • REACH registration available: no
  • Shaft diameter [inch]: 3/8-9/16
  • Shaft diameter [mm]: 8-13
  • Surface: black lacquered
  • Tip Ø: 0,9 mm
  • Total height [mm]: 11 mm
  • Total length [mm]: 140 mm
  • Total width [mm]: 46 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart