{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width b | 27 mm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Type of product | Ratchet |
Article number | 6630C-17 | |
EAN / GTIN | 4000896028900 | |
Manufacturer number | 6630C-17 | |
L-Number | L60140 339 |