Ring shell tool 41 mm Outside 12-point profile Round holder ⌀ 21 / 26 mm

Article no.: 6630A-41
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Width b 63 mm
Pitch S 70 mm
Type of product Ratchet

Identification numbers & Classifications

Article number 6630A-41
EAN / GTIN 4000896189625
Manufacturer number 6630A-41

Description

Description:

  • Operation of HAZET torque wrench 6145-1CT (after removing the reversible ratchet adapter)
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Round holder ⌀ 21 / 26 mm
  • Output: Outside 12-point profile
  • Wrench size: 41 mm
  • Dimensions / length: 138.5 mm
  • Diameter: 63 mm
  • Net weight: 0.7 kg
  • Inside micrometre of the adjusting tool l2: 70 mm
  • Head Width b: 63 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart