Screwdriver bit 5/16″ 4 mm

Article no.: 6568280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Slotted bit

Identification numbers & Classifications

Article number 6568280
EAN / GTIN 4010886656822
Manufacturer number 6568280
L-Number L60160 3271

Description

Description:

  • For extra heavy use
  • Acc. to DIN ISO 2351-3
  • Hexagon drive as per DIN 3126 - C 8 (5/16“)
  • GEDORE special vanadium steel, gun-metal finish
  • Special vanadium steel, gun-metal finish

Feature:

  • 1000 V insulated: no
  • Drive hex [metric]: 8,0 mm
  • Drive hexagon [inch]: 5/16″
  • Material: Vanadium steel
  • Output size double bit: 4 mm
  • REACH registration available: no
  • Screw diameter DIN 7984: M6
  • Screw diameter ISO 4762: M5
  • Surface: burnished
  • Total length [mm]: 30 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart