Self grip wrench Clamping-W.30mm L.175mm Head bright nickel-plated

Article no.: 65642175
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 65642175
EAN / GTIN 4018754038138
Manufacturer number 65642175
L-Number L60010 641

Description

Description:

  • With forged, semi-circular jaws
  • With quick release lever and wire cutter
  • Chromium vanadium

Feature:

  • Handles: bright nickel-plated
  • Head: bright nickel-plated
  • Length [mm): 175 mm
  • S: 30 mm
  • Weight: 323 g
  • Width mm (b): 54 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart