Electronic torque testing wrench 100 N·m

Article no.: 655365 100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £184.64 /pcs.
  • £152.96 /pcs.
  • £85.73 /pcs.
on request
In stock
6 pieces in stock
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±1
  • Measuring accuracy rotational angle: ±1
  • Exchangeable tool: Plug-in head
  • Interface: USB interface

Product details

Technical Data

maximum torque 100 Nm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±1 %
Measuring accuracy rotational angle ±1 %
Exchangeable tool Plug-in head
Interface USB interface
Test certificate Manufacturer’s test certificate
Overall length L 455 mm
Torque range 20 Nm - 100 Nm
Resolution 0.01 Nm
Weight 1,040 g
Adjusted reference dimension on the torque wrench [l2] 17.5 mm
Square drive 1/2 in
Socket for plug-in head 9×12 mm
Display digital
Release signalling optisk; akustisk; haptisk
Power supply Battery-powered
Number of batteries contained 4
Article no of the battery / rechargeable battery fitted 081557 LR6
Connection format for plug-in heads (rectangular socket)
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback displaying
Reversible reading Nm; lbfft; lbfin
Measurement process Torque; Rotation angle
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 350 mm
Lever length including factory calibration reference dimension [l3] 367.5 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655365 100
EAN / GTIN 4045197611376

Description

Version:

Compact electronic torque wrench with a versatile applications profile:
  • Measurement of torque and angle of rotation.
  • Measurement of breakaway torque of an existing screw fastening. The measured breakaway torque value closely matches the existing torque. The following operating modes are available:
  • Track or Peak mode.
  • “QuickTest” − screw tightening to the specified torque or rotational angle.
  • Screw tightening to the specified values and tolerances.
  • Breakaway torque − closely matches the existing torque. Acoustic and visual warning signals or reaching or exceeding the set value. Stores up to 900 values. Operating life approx. 40 h. Angular measurement without any need for a reference arm.

Units of measure: Nm, lbfft, lbfin, kgfm.

Application:

Controlled screw tightening for prototype building and small series production. Checking screw fastenings.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

With plastic case and 4 batteries (1.5 V Mignon / AA / LR6), with data transmission cable, and software, reversible precision ratchet.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart