Torque sensor for TTS-2000 340 N·m

Article no.: 654910 340
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £235.62 /pcs.
  • £304.92 /pcs.
on request
In stock
70 pieces in stock
  • Direction of tightening: For right and left-hand tightening
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

maximum torque 340 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±1 %
Test certificate Manufacturer’s test certificate
Torque range 34 Nm - 340 Nm
Length 92 mm
Diameter 37 mm
Cable length 1.2 m
Weight 0.37 kg
Square drive 1/2 in
Drive square 1/2 in
Type of product Torque testing device

Identification numbers & Classifications

Article number 654910 340
EAN / GTIN 856986007058
Manufacturer number IL-250F-G2

Description

Version:

The built-in SMART chip stores the sensor identification, so that all system components are interchangeable. The torque sensor can withstand a mechanical overload up to 150% of the nominal value. On reaching of 110% of nominal value the sensor emits an acoustic warning signal, plus in addition a visual warning appears on the display. The torque sensor is equipped with a durable cable proof against polarity inversion, which can be exchanged if necessary without problems.

Standard:

Square drives to DIN 3120 / ISO1174-1.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    maximum torque (N·m) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart