Special circlip plier for slotted circlips L.170mm

Article no.: 65474170
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 65474170
EAN / GTIN 4018754037940
Manufacturer number 65474170
L-Number L60010 2071

Description

Description:

  • On shaft fuses (e.g. of motors, transmissions, differentials, clutches, brakes, etc.)
  • With return spring (wear-resistant compression spring)

Feature:

  • Handles: chrome-plated, chequered
  • Head: matt chrome-plated
  • Length [mm): 170 mm
  • Type: BMW
  • Weight: 154 g
  • Width mm (b): 56 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart