Circlip plier for outside circlips SizeA 01 f.3-10 Tip-D.0,9mm L.125mm

Article no.: 65466001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 65466001
EAN / GTIN 4018754037896
Manufacturer number 65466001
L-Number L60010 3086

Description

Description:

  • DIN 5254 B
  • 90° angled jaws
  • Heavy form
  • drop forged
  • Precision tips
  • With return spring (wear-resistant compression spring)

Feature:

  • for retaining rings: 3-10
  • Tip diameter [mm]: 0,9 mm
  • Head: poliert
  • Handles: plastic coating with roughened surface
  • Gr.: A 01
  • Length [mm): 125 mm
  • Weight: 105 g
  • Width mm (b): 57 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart