Run-flat tyre lever ∙ L x W: 535 mm x 30 mm

Article no.: 650RF/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre lever

Identification & Classification

Article number 650RF/2
EAN / GTIN 4000896206896
Manufacturer number 650RF/2
L-Number L60140 4367
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Safe and damage-free installation, especially of run-flat and low profile tyres
  • Optimised construction (reinforced, rounded, blunt edges) to prevent damage to the tyre casing
  • Plastic protective sleeve prevents scratching of the rim and protects against slippage
  • Set consisting of run-flat tyre lever 650RF and plastic protective sleeve 650RF-01
  • The reinforced tyre wall on run-flat tyres and low profile tyres is significantly more rigid than the casing of conventional tyres. Using a less than optimal lever leads to tyre damage.
  • Made in Germany
  • Dimensions / length: 535 mm x 30 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart