15° double box-end ratchet wrench, 8 x 9 mm

Article no.: 65.8X9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 65.8X9
EAN / GTIN 3148517720787
Manufacturer number 65.8X9
L-Number L60130 4008

Description

Description:

  • Clear space under the shaft for the fingers or for overcoming an obstacle
  • Compact ratchet mechanism that can be switched on one side with a lever
  • Turning angle 5° (7.5° for spanner size 1/4″, 6° for spanner sizes 5/16″ and 11/32″)
  • Chrome-plated, satin-finish

Feature:

  • A [mm]: 8x9
  • B [mm]: 17.0
  • B1 [mm]: 20.2
  • E [mm]: 6.5
  • E1 [mm]: 6.9
  • L [mm]: 128
  • [g]: 45

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart