Profile-section grip wrench

Article no.: 6407860
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 6407860
EAN / GTIN 4010886640784
Manufacturer number 6407860
L-Number L60160 1553

Description

Description:

  • Strong forged jaws
  • GEDORE special chrome-vanadium steel, nickel-plated
  • Release lever blue dip-insulated

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 3.3/4
  • Clamping width [mm]: 95 mm
  • Material: Head: cast steel, handles: sheet steel
  • Non-sparking version: no
  • Opening depth [inch]: 3
  • Opening depth [mm]: 75
  • REACH registration available: no
  • Surface: nickel-plated
  • Total length [inch]: 11
  • Total length [mm]: 280 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart