170HBW1/30 Brinell Hardness Reference Material with ISO 6506-3 DAkkS calibration certificate, 60x60x16mm, aluminium

Article no.: 63ETB241
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hardness block

Identification & Classification

Article number 63ETB241
Manufacturer number 63ETB241
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Hardness reference materials in quality control: The boost for your process safety! The daily verification, performed by the user, is described in the according hardness testing standards and significantly contributes to quality management processes. In the daily verification process, all parameters of the hardness test system that build up to the hardness value, are examined by indentations on the hardness reference material. This periodical inspection of the machine by means of hardness reference materials should be carried out immediately before the daily start of the test schedule. An according documentation enhances the process safety, as value shifts due to damage or malfunction can be detected easily. In addition, the repeatability of results of the hardness testing machine can also be checked with the hardness reference materials. Mitutoyo. offers a comprehensive range of hardness reference materials (hardness test blocks) in different materials with hardness levels ranging from . 80. to . 650HBW. to suit your quality management procedure perfectly. The tolerance for the nominal value of the hardness testblock is . ± 25HBW. Mitutoyo reference materials: High-end quality Made in Germany - Independent DAkkS calibration according to . DIN EN ISO 6506. and/or . ASTM. . E10. in an accredited laboratory Large square or rectangular surface with large space advantage over triangular or round test blocks Short delivery time MPE ″Maximum Permissible Error″ of the hardness testing system engraved (does apply for carbide materials) – all relevant information at a glance. A range of additional services can be ordered: Up to three different scales on one reference material (Does not apply for Brinell materials). A lasered grid on the surface for accurate indentation spacing. Alternative ASTM. accredited calibration. Double calibration according to . ISO. and . ASTM. standards. A tighter tolerance of ± 15HBW for the nominal value. Compare the surface sizes for the evaluation of the price - performance ratio. Please contact us if you do not find what you are looking for.

Feature:

  • Accreditation body: DAkkS
  • Accreditation standard: ISO 17025
  • Ball Diameter mm: 1
  • Description: Optional availability:,
    • calibration according to ASTM E10
    • lasered grid for accurate indentation spacing
    • Dimension: 60x60x16mm
    • Force area ratio: 30
    • Hardness Value: 170
    • Indenter: Ball indenter
    • Material: aluminium
    • Method: Brinell
    • Old Article number: H150HBW1/30
    • Product line: HR-530
    • Product line: HR-610
    • Product line: HR-620
    • Product line: HV-110
    • Product line: HV-120
    • Scale 1: HBW1/30
    • Standard: ISO 6506-3
    • Surface: 3.600 mm2
    • Test Force kgf: 30
    • Test Force N: 294.2
    • Tolerance of nominal value: +/-25HBW

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart