Hardness Test Block Vickers 200HV0,3 ASTM E-92, with DAkkS calibration certificate 30x30x6mm steel

Article no.: 63ASTM629
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hardness block

Identification & Classification

Article number 63ASTM629
Manufacturer number 63ASTM629
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Hardness reference materials in quality control: The boost for your process safety! The daily verification, performed by the user, is described in the according hardness testing standards and significantly contributes to quality management processes. In the daily verification process, all parameters of the hardness test system that build up to the hardness value, are examined by indentations on the hardness reference material. This periodical inspection of the machine by means of hardness reference materials should be carried out immediately before the daily start of the test schedule. If the device is used only once a week, the check should only be done on that day. In three-shift operation, a check at the beginning of each shift is recommended. An according documentation enhances the process safety, as value shifts due to damage or malfunction can be detected easily. A comprehensive direct and indirect verification should be performed once a year as part of a calibration. The direct examination includes test force, measuring system, test cycle and indenter. Indirect testing using hardness reference material blocks, indicate the correct interaction of all the parameters that were checked in the direct verification of the testing machine. In addition, the repeatability of results of the hardness testing machine can also be checked with the hardness test blocks. Mitutoyo offers a comprehensive range of hardness reference materials (hardness test blocks) to suit your quality management procedure perfectly. Mitutoyo reference materials: High-end quality Made in Germany Independent DAkkS calibration according to DIN EN ISO and/or ASTM in an accredited laboratory Multiple calibrations (up to 3 scales on one test block and surface grid on request Large square or rectangular surface with large space advantage over triangular or round test blocks Short delivery time MPE ″Maximum Permitted Error″ of the hardness testing system engraved – all relevant information at a glance

Feature:

  • Accreditation body: DAkkS
  • Accreditation standard: ISO 17025
  • Description: Optional availability:,
    • calibration of up 3 test scales on one test block
    • lasered grid for accurate indentation spacing
    • Dimension: 30x30x6mm
    • Hardness Value: 200
    • Indenter: Diamond pyramid
    • Material: steel
    • Method: Vickers
    • Product line: HV-120
    • Product line: HM-210
    • Product line: HM-220
    • Scale 1: HV0,3
    • Standard: ASTM E92
    • Surface: 900 mm2
    • Test Force kgf: 0.3
    • Test Force N: 2.942
    • Tolerance of nominal value: +/-25HV

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart