Piston ring pliers

Article no.: 6397370
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6397370
EAN / GTIN 4010886639733
Manufacturer number 6397370
L-Number L60160 910

Description

Description:

  • Handles blue coated
  • Bright nickel-plated
  • clamping range 55-100 mm

Feature:

  • 1000 V insulated: no
  • Clamping range (min./max.): 55-100
  • Handle design [inch]: Dive insulated
  • REACH registration available: no
  • Surface: Bright nickel-plated
  • Total length [inch]: 8
  • Total length [mm]: 200 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart