Cranked socket screwdriver TX T27

Article no.: 6367620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6367620
EAN / GTIN 4010886636763
Manufacturer number 6367620
L-Number L60160 5983

Description

Description:

  • Chrome-vanadium steel, gun-metal finish
  • chrome vanadium steel, burnished

Feature:

  • Roll protection: no
  • Output size TX (interior): T27
  • Output size TX (interior) [mm]: 4,99 mm
  • antimagnetic: no
  • Working angle (max.): 25 °
  • Low spark version: no
  • for screws of the size: M4,5 - M6
  • Handle available: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart