Cranked socket screwdriver

Article no.: 6352430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Schraubendreher

Identification numbers & Classifications

Article number 6352430
EAN / GTIN 4010886635247
Manufacturer number 6352430

Description

Description:

  • RIBE® = reg. trademark of Richard Bergner GmbH & Co. KG, Schwabach, Germany
  • RIBE® = reg. trademark of Richard Bergner GmbH & Co. KG, Schwabach

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Low spark version: no
  • for screws of the size: M8
  • Handle available: no
  • Contents (number of pieces): 1 pcs.
  • Rotatable cap: no
  • Blade length: 90 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart