Hexagon socket key, extra long, 5 mm

Article no.: 6351460
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6351460
EAN / GTIN 4010886635148
Manufacturer number 6351460
L-Number L60160 1317

Description

Description:

  • GEDORE vanadium steel 61CrSiV5, zinc-plated
  • Chrome vanadium steel 61CrSiV5, galvanised

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length 2: 33 mm
  • Blade length: 165 mm
  • Blade shape: Hexagonal
  • Cap rotatable: no
  • Design low spark: no
  • Handle available: no
  • Impact cap: no
  • Material: 61CrSiV5
  • REACH registration available: no
  • Surface: galvanised
  • Total length [mm]: 165 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats [mm]: 5,0

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart