Impact socket 1.1/2″ long hexagon 95 mm

Article no.: 6331350
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6331350
EAN / GTIN 4010886633137
Manufacturer number 6331350

Description

Description:

  • Square drive as per DIN 3121 - H 40, ISO 1174
  • GEDORE special steel, gun-metal finish
  • Use KB 6470 and KB 6475 from 95 mm and up
  • From SW 95 mm use No. KB 6470 and No. KB 6475

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1.1/2″
  • Drive adaptor, square [metric]: 40,0 mm
  • Insert length: 150,0 mm
  • Insert Ø 1: 137,0 mm
  • Insertion depth [mm]: 49,0 mm
  • Insertion Ø 2: 127,0 mm
  • Material: steel
  • REACH registration available: no
  • Surface: burnished
  • Total length [mm]: 150 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 95

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart