Safety Knife SECUPRO 625 with TRAPEZOID BLADE 160099, 1 PCE

Article no.: 625016.02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 625016.02
EAN / GTIN 4002632803970
Manufacturer number 625016.02
L-Number L60170 904
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Long lever. Long blade. Long-lasting enjoyment. With stainless, rounded-tip trapezoid blade.
The SECUPRO 625 is at the forefront of our ergonomic squeeze-grip knives. Its aspiration is very clear: premium. Because it offers all that professional users require: an aluminium handle, an easy and smooth lever to release the stainless steel blade, an extra large cutting depth combined high safety due to the fully automatic blade retraction and a comfortable blade change. All in all, you will know that you have a high-end cutting tool in your hands.
  • Basic material:
    Aluminium
  • Excellent ergonomics
    We have rarely produced a cutting tool before that fits so perfectly into the heavy users hand as the SECUPRO 625. The long and smooth lever, the round shape of the handle and the soft grip at the back of the knife – it’s more than worth testing it!
  • Robust and balanced
    You can see and feel that the handle is made of high-quality aluminium. Its robust construction goes hand in hand with an optimal weight distribution. Consequently, there’s almost no risk of weakening for tool and user. Not even when cutting very heavily.
    The long blade extension is ideal for cutting up to 3-ply cardboard boxes, rubber, material on reels and many more applications. The blade can be changed in a few steps – by operating the blade change button and pressing the lever, it can be easily pulled out.
  • For many cutting types
    The overall package of the SECUPRO 625 is quite unique – and so are all separate features. Even saw cutting is safe – thanks to the protecting blade retraction. And you can enlarge the number of different application areas by simply installing one of the optional blades.
  • Safe along the line
    While you rely on the blade retraction at the front part of the handle, there’s another safety feature built in for even more protection. You can lock the lever and thus avoid that the blade is released unintentionally.

Feature:

  • Handle: Squeeze-grip
  • Handling: Right and left handers
  • Safety technology I: Very high safety (SECUPRO)
  • Safety technology II: Fully automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 21 mm
  • Main cutting materials: Cardboard: up to 3-ply, Cardboard: up to 2-ply, Cardboard: 1-ply, Plastic strapping band, Slabbing material off a roll, Rubber, Leather, PVC, Carpet, Textile, material, Wrapping, stretch and shrink foil, Layers of foil or paper, Felt, Tape, Fleece
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Aluminium
  • soft grip: yes
  • Metal detectable: no
  • Mounted blade: 160099.70
  • Blade exit length (max): 25 mm
  • Optional blade: 60099.70, 60095.70, 98.70, 99.70, 199.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): yes
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart