Screwdriver bit socket 3/8″ TORX T50

Article no.: 6247990
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 6247990
EAN / GTIN 4010886624791
Manufacturer number 6247990
L-Number L60160 1527
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, gun-metal finish

Feature:

  • 1000 V insulated: no
  • Centre length: 17,0 mm
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • Fuse: Ball catch groove
  • Insert-Ø Drive: 19 mm
  • Material: Chrome-vanadium steel
  • Output size TX (inside) [mm]: 8,83 mm
  • Output size TX (inside): T50
  • REACH registration available: no
  • Screw dimension: M10
  • Surface: chrome-plated
  • Total length [mm]: 49 mm
  • Total width [mm]: 19 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart