{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length L | 30 mm | |
| ⌀ drive output end | 11 mm | |
| overall length | 230 mm | |
| Blade length | 125 mm | |
| Drive profile | Hexagon socket |
| Article number | 622492 5,5 | |
| EAN / GTIN | 4067263116387 | |
| Manufacturer number | 622492 5,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |