Tommy bar, stepped 245 mm

Article no.: 621800 245
plus VAT at the current rate Prices plus delivery costs
on request
In stock
191 pieces in stock

Product details

Technical Data

6 mm; 8 mm; 10 mm; 12 mm; 14 mm
overall length 245 mm
Material Special steel, chrome-plated
Type of product Tommy-bar

Identification numbers & Classifications

Article number 621800 245
EAN / GTIN 4260089051621

Description

Application:

The stepped shape means that one tommy bar fits several box spanner sizes.

Standard:

Similar to DIN 900 C.

Material:

Special steel, chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart