MARTOR SECUMAX TRENNEX 6200112 , 100 blades

Article no.: 6200112.16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 6200112.16
EAN / GTIN 4002632801167
Manufacturer number 6200112.16
L-Number L60170 892

Description

Description:

Slices anything that's soft. With glass fibre reinforced plastic.
The SECUMAX TRENNEX is a disposable knife made of a very stable plastic. It'll efficiently cut an array of different materials, but does prefer to work with those of a softer substance. Foam, pipe insulations, perforated film and coarsely meshed textiles are all materials the SECUMAX TRENNEX loves to cut. The tip of its nose is significantly rounded. This prevents hooking and tripping. Minor detail, major effect.
    Basic material:
    Glass fibre reinforced plastic
    Double protection
    You will only cut what you really want to cut with the moulded-in blade. That means neither yourself nor anything coming under the area of ″cutting material.″

    Rounded off nose

    The long rounded nose compresses the material to be cut and guides it safely through to the blade. This avoids snagging and, more importantly, cutting yourself.
    The SECUMAX TRENNEX is a disposable knife. Since you do not have to change the blade, neither you nor your staff can come into contact with it. An additional benefit as far as safety is concerned.

    For any hand

    The SECUMAX TRENNEX is small, light and handy. So handy that you can gladly work longer with it. It doesn't matter whether you are right or left-handed, because this cutting tool always fits.

    Ideally placed

    You won't misplace the SECUMAX TRENNEX so easily. The safety knife is equipped with an eyelet so it can be kept in an easy to find place.
    Main cutting materials:
    Foam, polystyrene
    Textile, material
    Fleece
    Felt
    Wrapping, stretch and shrink foil
    Tape

Feature:

  • Handling:Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 2, 7 mm
  • Main cutting materials: Foam, polystyrene, Textile, material, Fleece, Felt, Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Glass fibre reinforced plastic
  • soft grip: no
  • Metal detectable: no
  • Blade thickness (disposable knife): 0, 30
  • Blade thickness (disposable knife)(unit): mm
  • Blade change without tools: no
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart