Socket 1/4″ TORX E10

Article no.: 6193960
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6193960
EAN / GTIN 4010886619391
Manufacturer number 6193960
L-Number L60160 1928

Description

Description:

  • Hand-operated, knurled grip
  • GEDORE vanadium steel 31CrV3, polished, chrome-plated
  • Chrome-vanadium steel, matt chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Fuse: Ball catch groove
  • Insert length: 25.0 mm
  • Insert Ø 1: 13,0 mm
  • Insertion depth [mm]: 7,0 mm
  • Insertion Ø 2: 13,0 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Screw dimension [mm]: 9,42 mm
  • Screw dimension: M8
  • Surface: matt chrome-plated
  • Total length [mm]: 25 mm
  • Total width [mm]: 14 mm
  • VDE certified: no
  • Width across flats 1 TX (outside): E10

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart