high-fit neckband for hearing protection earmoulds

Article no.: 6177112
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6177112
EAN / GTIN 4031101531465
Manufacturer number 6177112
L-Number L01660 700
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Neck strap for hearing protection earmoulds in a zipped case
  • Easy attachment of the earmould to the hanger using colour-coded fastening sleeves
  • fastening sleeves
  • no disturbing transmission noise because the bracket prevents the retaining strap from rubbing
  • prevents the retaining strap from rubbing against clothing
  • significant strain relief thanks to the headband
  • Comfortable to wear around the neck during breaks
  • Application areas: Ideal for activities involving frequent and/or rapid
  • head movements
  • Pack unit quantity: 1 pieces

Feature:

  • Type of product: Accessories
  • Product name: High-fit headband incl. zip pocket
  • Product type: Storage
  • Features Accessories: No special properties

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart