Industry Overall Stretch Dark navy blue C48

Article no.: 616613448600C48
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour dunkel marineblau
Clothing size DE 48
Type of product Overall

Identification numbers & Classifications

Article number 616613448600C48
EAN / GTIN 7330509828748
Manufacturer number 616613448600C48

Description

Version:


Main material
98% cotton, 2% elastolefin, canvas, 285 g/m²

Pockets
Inner ruler pocket
Chest pocket with bellow and flap
Inner telephone pocket
Pen pocket on sleeve
Inset pockets
Leg pockets with bellows and flap, hidden metal buttons
Back pocket, one with flap
Outer knee protection pocket

Finish
Extension feature at bottom

Details
Band collar
Adjustable elastic in waistline
Inner leg seam with 3-needle stitching
Metal press studs, Hidden buttons
D-ring

Functionality
Pre-bent knees, Pre-bent sleeves
2-way stretch, Scratch free

Reflex
Reflective detail on legs, Reflective tape on sleeves

Front closure
Robust hidden two-way metal zipper

Wash
Industry laundry EN ISO 15797

Description:

  • A very comfortable, flexible overall that's scratch-free and industry-washable, in cosy cotton canvas with two-way stretch
  • With reflective details to ensure you're seen when needed

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4057

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart