PHTR 100 probe for concave or convex surface

Article no.: 6111525
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Surface measurement tool

Identification & Classification

Article number 6111525
EAN / GTIN 4059192056117
Manufacturer number 6111525
L-Number L40080 2589
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Probe for concave and convex surfaces PHTR-100
  • For measurements on concave and convex surfaces

Feature:

  • Calibration type: Uncalibrated
  • Product name: Probe for concave and convex surfaces
  • Product type: PHTR-100
  • Product group name: Surface measuring devices
  • Product group name: MarSurf
  • Application: for measurements on concave and convex surfaces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart