Safety gloves uvex unigrip PL6628 Sizes 7

Article no.: 6059907
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Glove size 7
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 6059907
EAN / GTIN 4048612039809
Manufacturer number 6059907
L-Number L01690 202

Description

Description:


  • Product category: Safety gloves
  • Product name: uvex unigrip PL6628
  • Product type: Assembly gloves
  • Search colour (filter): Red/Black
  • Type: With knitted cuff
  • Coating: Natural latex
  • Sizes: 7
  • Reuse: Reusable (R)
  • Outer material: polyester (PES)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart