Safety gloves uvex unipur carbon Sizes 7

Article no.: 6055607
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Glove size 7
Type of product ESD gloves

Identification numbers & Classifications

Article number 6055607
EAN / GTIN 4048612024768
Manufacturer number 6055607
L-Number ZP5601 60556-7

Description

Description:


  • Product category: Safety gloves
  • Product name: uvex unipur carbon
  • Product type: Assembly gloves
  • Search colour (filter): Grey
  • Type: With knitted cuff
  • Coating: Carbon micro-dots
  • Sizes: 7
  • Reuse: Reusable (R)
  • Outer material: polyamide (PA)/Carbon

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart