Knitted Jacket with Softshell Autumn green/Black XL

Article no.: 594225364199XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour herbstgrün / schwarz
Unisex size XL
Type of product Knitted jacket

Identification numbers & Classifications

Article number 594225364199XL
EAN / GTIN 7330509848180
Manufacturer number 594225364199XL
L-Number L00980 5738

Description

Version:


Main material
97% polyester, 3% elastane, Jacquard knit, one side brushed, stretch, 290 g/m²

Finish
Extended back, Bottom hem adjustable with elastic band
Cuff with elastic band

Pockets
Chest pocket with zipper
Front pockets with zipper

Details
Reinforced shoulder sections

Front closure
One-way plastic zipper, Inner wind flap

Description:

  • A knitted jacket with a nicely designed collar and unbeatably comfortable fleece quality
  • This jacket is made of a unique material that can best be described as three-dimensional fleece
  • The brushed material gives the jacket its appearance with 3D pattern, supple, stretchy comfort and heat when it's most needed
  • For greater durability there are reinforcing softshell panels on the jacket's exposed areas, and as there is no softshell in the underarms the ventilation is better
  • Excellent areas for corporate profiling, but just as good away from work as on the job
  • Also available in a women's model 5943

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart