Digital ABS Tube Thickness Caliper 0-150mm, IP67, Thumb Roller

Article no.: 573-661-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 573-661-20
EAN / GTIN 4946368727066
Manufacturer number 573-661-20
L-Number L40010 11809

Description

Description:

These tube thickness calipers are designed especially for round-shaped workpieces. They offer you the following benefits: The beam-mounted jaw is a round bar that lets you easily measure tube wall thickness.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 150
Digit increment: 0.01 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart