ABSOLUTE Digimatic Scale Unit 300 mm, Vertical

Article no.: 572-563
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology digital
Type of product Scale unit

Identification numbers & Classifications

Article number 572-563
EAN / GTIN 4946368373898
Manufacturer number 572-563
L-Number L40010 1173

Description

Description:

This unit has an ABSOLUTE capacitive-type scale. It offers you the following benefits: The ZERO point is set only once and is stored as the absolute ZERO point until the next battery replacement. The display has large characters, making it easy to read. Measurement direction switching function is included.

Feature:

Zero setting: Yes
Counting direction switchable: Yes
Measuring range: 0 - 300
Digit increment: 0.01 mm
Accuracy: 0.04 mm
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
DATA (output with cable) / HOLD (display value): Yes
Inch/metric: metric
Scope of delivery: One battery

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart