Description:
This is a standard model Digital Depth Gauge. It offers you the following benefits: ABSOLUTE System gives you reliable measurements. Its base and measuring faces are hardened and micro-lapped for robustness. Large character height makes measurements easy to read.
Feature:
Digital/Analogue: Digital
Measuring range: 0 - 600
Digit increment: 0.01 mm
Accuracy: ±0.05 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Display: LCD, digit height 9 mm (150, 200 300 mm), 10 mm (300 mm).
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Supplied in a box, including battery
Power supply: 1x battery SR-44
Battery life: Approx. 18000 hours (150/200 mm) Approx. 20000 hours (>200 mm)