Digital ABS Depth Gauge 0-450mm

Article no.: 571-204-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology digital
Type of product Depth gauge

Identification numbers & Classifications

Article number 571-204-10
EAN / GTIN 4946368377063
Manufacturer number 571-204-10
L-Number L40010 1040

Description

Description:

This is a standard model Digital Depth Gauge. It offers you the following benefits: ABSOLUTE System gives you reliable measurements. Its base and measuring faces are hardened and micro-lapped for robustness. Large character height makes measurements easy to read.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 450
Digit increment: 0.01 mm
Accuracy: ±0.05 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Display: LCD, digit height 9 mm (150, 200 300 mm), 10 mm (300 mm).
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Supplied in a box, including battery
Power supply: 1x battery SR-44
Battery life: Approx. 18000 hours (150/200 mm) Approx. 20000 hours (>200 mm)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart