Spare tip

Article no.: 5703620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tip

Identification numbers & Classifications

Article number 5703620
EAN / GTIN 4010886570364
Manufacturer number 5703620
L-Number L60160 6063

Description

Description:

  • The spacing of holes for non-tensioned circlips is normally between 80 mm and 140 mm
  • The tips used to spread the rings are fitted to match the opening width of the non-tensioned circlip
  • Opening widths 140-125 mm: Combination tips E-8005 1 J and E-8005 2 J
  • Opening widths 125-110 mm: Combination tips E-8005 1 J and E-8005 4 J
  • Opening widths 110-95 mm: Combination tips E-8005 3 J and E-8005 4 J
  • Opening widths 95-80 mm: Combination tips E-8005 5 J and E-8005 6 J

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart